This item is Discontinued.

Acdelco Module Asm-Chas Cont 84082493

This item is Discontinued.

Acdelco

Module Asm-Chas Cont (Discontinued)

Mfr # 84082493
Zoro # G400630415
UPC # 808709556589
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84082493
Zoro #
G400630415
UPC #
808709556589
Country of Origin
Unknown

Dimensions

Length
6 in
Height
2.1 in
Width
5.4 in

Details

Color
Black
Weight
0.57 lb
Terminal Type
Blade Pin
Programmable
Yes
Number of Terminals
38
Housing Material
Plastic
Item
Electronic Brake Control Module Assembly
Terminal Gender
Male
Number of Wires
38
Connector Gender
Female

Description

Module Asm-Chas Cont

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.