Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Monro-Matic Plus Shock Absorber 2001-2010 Chrysler PT Cruiser 2.4L 15-22156

Monro-Matic Plus Shock Absorber 2001-2010 Chrysler PT Cruiser 2.4L (Discontinued)

  • Mfr # 15-22156
  • Zoro # G5430571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-22156
Zoro #
G5430571
UPC #
21625771793
Country of Origin
Mexico

Dimensions

Length
13.88 in
Width
13.25 in
Height
10.25 in
Pulley Diameter
4.8 in

Details

Weight
15.56 lb
Material
Steel
Color
Silver
Mounting Style
Tangent Mount
Refrigerant
R134A
Belt Type
Serpentine
Rotation
Clockwise
Distance From Clutch To Mounting Flange (in)
1.2 in
Compatible Refrigerant Oil Type
PAG
Item
AC Compressor and Clutch Assembly
Number of Compressor Mount Holes
3
Terminal Type
Pin

Description

ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.