
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84175583
Zoro #
G2158761
UPC #
808709535140
Country of Origin
Unknown
Dimensions
Overall Height (In.)
6.5 in
Length (in)
8.2 in
Width (in)
7.1 in
Mounting Hole Diameter
0.55 in
Details
Item
Driver Side Engine Mount
Type
With Bracket
Weight
7.38 lb
Number of Mount Holes
7
Bushing Material
Rubber
Mount Material
Steel, Aluminum
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.