
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13587843
Zoro #
G6213199
UPC #
808709124573
Country of Origin
Unknown
Dimensions
Diameter
0.33 in
Height
1.7 in
Width
2 in
Length
3.3 in
Details
Item
Headlamp Bulb
Termination Type
Blade Pin
Number of Terminals
3
Description
AC Delco multi purpose light bulb's built a reputation in the automotive industry for quality and craftmanship. We manufacture multi purpose light bulb's for virtually every automobile on the road today. AC Delco multi purpose light bulb's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.