
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT100
Zoro #
G9365822
UPC #
36666186635
Country of Origin
Unknown
Dimensions
Length
8.5 in
Height
1.1 in
Width (in)
4.1 in
Wiring Harness Length
9.5 in
Details
Item
1-Way Female Gray Multi-Purpose Pigtail
Color
White
Terminal Type
Blade/Pin
Shape
Round
Gender
Male
Number of Wires
1
Number of Terminals
1
Terminal Gender
Female
Description
AC Delco multi purpose wire connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture multi purpose wire connector's for virtually every automobile on the road today. AC Delco multi purpose wire connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.