Zoro Homepage

New Alternator (Ndie 117Amp), 335-1216

  • Mfr # 335-1216

  • Zoro # G4704221


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Includes
Pulley
Voltage
12V DC
Length
7.8 in
Height
6.8 in
Width
7.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-1216
Zoro #
G4704221
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7.8 in
Height
6.8 in
Width
7.3 in
Pulley Outside Diameter (in)
2.224 in

Details

Includes
Pulley
Voltage
12V DC
Amperage
117 A
Mounting Style
2 Pivot Feet
Starter Rotation
Clockwise
Number of Terminal Connections
2
Inside Distance Between Mounting Feet
54 mm
DE to Rotor Shaft End (mm)
40 mm
Pulley Belt Type
Serpentine
Fan Type
Internal
Alternator Case Material
Aluminum
DE to Pulley 1st Groove (mm)
22 mm
Ground Type
Negative
Number of Pulley Grooves
6
Split Mounting Foot Overall Outside Spacing
95.6 mm
Regulator Type
External
Plug Type
363

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.