Zoro Homepage

New Alternator(De-Cs130D 105Amp ), 335-1081

  • Mfr # 335-1081

  • Zoro # G4702079


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Includes
Pulley
Length
7.8 in
Mounting Style
2 Pivot Feet
Amperage
105 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-1081
Zoro #
G4702079
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7.8 in
Width (in)
7.3 in
Height (in)
6.8 in

Details

Voltage
12V DC
Includes
Pulley
Mounting Style
2 Pivot Feet
Amperage
105 A
Inside Distance Between Mounting Feet
38 mm
Pulley Belt Type
Serpentine
Ground Type
Negative
Number of Pulley Grooves
6
Item
Alternator
Regulator Type
Internal
Split Mounting Foot Overall Outside Spacing
70 mm
DE to Rotor Shaft End (mm)
51 mm
DE to Pulley 1st Groove (mm)
29 mm
Fan Type
Internal
Number of Terminal Connections
4
Alternator Case Material
Aluminum
Starter Rotation
Clockwise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.