Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Alternator(Fdii6Gsf 110Amp), 335-1314

  • Mfr # 335-1314

  • Zoro # G4703086


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Includes
Pulley
Length
7.8 in
Amperage
110 A
Pulley Outside Diameter (in)
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-1314
Zoro #
G4703086
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7.8 in
Pulley Outside Diameter (in)
2.2 in
Height (in)
6.8 in
Width (in)
7.3 in

Details

Voltage
12V DC
Includes
Pulley
Amperage
110 A
Alternator Case Material
Aluminum
Number of Pulley Grooves
6
Plug Type
PC338
Starter Rotation
Clockwise
Regulator Type
Internal
Item
Alternator
Pulley Belt Type
Serpentine
Ground Type
Negative
Number of Terminal Connections
3
Fan Type
Internal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.