Zoro Homepage

New Alternator(Fo-3G 130Amp ), 335-1110

  • Mfr # 335-1110

  • Zoro # G4701869


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Includes
Pulley
Voltage
12V DC
Length
7.8 in
Amperage
130 A
Mounting Style
1 Pivot Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-1110
Zoro #
G4701869
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7.8 in
Height (in)
6.8 in
Width (in)
7.3 in

Details

Includes
Pulley
Voltage
12V DC
Amperage
130 A
Mounting Style
1 Pivot Foot
Number of Pulley Grooves
6
Pulley Belt Type
Serpentine
Fan Type
Internal
Regulator Type
Internal
DE to Pulley 1st Groove (mm)
22 mm
Starter Rotation
Clockwise
Item
Alternator
Ground Type
Negative
Number of Terminal Connections
3
Alternator Case Material
Aluminum
DE to Rotor Shaft End (mm)
40 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.