Zoro Homepage

New Alternator(Fo-6G 105Amp ), 335-1153

  • Mfr # 335-1153

  • Zoro # G4700898


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Includes
Pulley
Height
6.8 in
Width
7.3 in
Length
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-1153
Zoro #
G4700898
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.8 in
Width
7.3 in
Length
7.8 in

Details

Voltage
12V DC
Includes
Pulley
Amperage
110 A
Mounting Style
Side Mount
Regulator Type
Internal
DE to Rotor Shaft End (mm)
60 mm
Item
Alternator
DE to Pulley 1st Groove (mm)
37 mm
Number of Terminal Connections
3
Number of Pulley Grooves
8
Starter Rotation
Clockwise
Ground Type
Negative
Fan Type
Internal
Pulley Belt Type
Serpentine
Alternator Case Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.