Zoro Homepage

New Alternator(Miida3 90Amp), 335-1313

  • Mfr # 335-1313

  • Zoro # G4706470


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Includes
Pulley
Length
12.12 in
Voltage
12V DC
Amperage
90 A
Mounting Style
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-1313
Zoro #
G4706470
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12.12 in
Height (in)
7.75 in
Pulley Outside Diameter (in)
1.9 in
Width (in)
7.75 in

Details

Includes
Pulley
Voltage
12V DC
Amperage
90 A
Mounting Style
T
Alternator Case Material
Aluminum
Number of Terminal Connections
2
Item
Alternator
Fan Type
Internal
Plug Type
PC303
Starter Rotation
Clockwise
Pulley Belt Type
Serpentine
Number of Pulley Grooves
6
Regulator Type
Computer-Controlled
Ground Type
Negative

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.