Zoro Homepage

New Alternator(Ndiesc6P 160Amp), 335-1298

  • Mfr # 335-1298

  • Zoro # G4704836


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Length
7.8 in
Includes
Pulley
Voltage
12V DC
Amperage
160 A
Number of Terminal Connections
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-1298
Zoro #
G4704836
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7.8 in
Height (in)
6.8 in
Width (in)
7.3 in
Pulley Outside Diameter (in)
2.3 in

Details

Includes
Pulley
Voltage
12V DC
Amperage
160 A
Number of Terminal Connections
2
Starter Rotation
Clockwise
Split Mounting Foot Overall Inner Spacing (in)
2.6 in
Pulley Belt Type
Serpentine
Alternator Case Material
Aluminum
Regulator Type
External
Distance Between Mounting Feet (in)
2.6 in
Number of Pulley Grooves
7
Item
Alternator
Ground Type
Negative
Fan Type
Internal
Plug Type
PC363

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.