Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Alternator(Ndii 90Amp), 335-1288

  • Mfr # 335-1288

  • Zoro # G4703077


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Includes
Pulley
Length
7.8 in
Height
6.8 in
Mounting Style
Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-1288
Zoro #
G4703077
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7.8 in
Height
6.8 in
Width (in)
7.3 in
Pulley Outside Diameter (in)
2.1

Details

Voltage
12V DC
Includes
Pulley
Mounting Style
Spool
Plug Type
PC312
Number of Terminal Connections
3
Alternator Case Material
Aluminum
Starter Rotation
Clockwise
Number of Pulley Grooves
5
Ground Type
Negative
Regulator Type
Internal
Pulley Belt Type
Serpentine
Fan Type
Internal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.