Zoro Homepage

New Starter(Drpg260M 1.7Kw) Pro Starter, 337-1111

  • Mfr # 337-1111

  • Zoro # G4695499


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
5.8 in
Features
Solenoid Attached
Length
12.7 in
Width
7.2 in
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337-1111
Zoro #
G4695499
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5.8 in
Length
12.7 in
Width
7.2 in

Details

Features
Solenoid Attached
Voltage
12V DC
Power Rating
1.7 HP
Number of Holes
2
Number of Teeth
11
Mounting Flange to Pinion End at Rest (in)
0.786 in
Mounting Flange to End of Case (in)
6.9954 in
Nose Cone Type
Closed Nose
Starter Rotation
Clockwise
Case Grounding
Grounded
Nose Cone Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.