Zoro Homepage

New Starter(Nd-Osgr 1.4Kw ) Pro Starter, 337-1106

  • Mfr # 337-1106

  • Zoro # G4695830


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Width
7.2 in
Features
Solenoid Attached
Length
12.7 in
Height
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337-1106
Zoro #
G4695830
UPC #
-
Country of Origin
Unknown

Dimensions

Width
7.2 in
Length
12.7 in
Height
5.8 in

Details

Voltage
12V DC
Features
Solenoid Attached
Number of Holes
2
Power Rating
1.4 HP
Number of Teeth
13
Nose Cone Type
Open Nose
Case Grounding
Grounded
Mounting Flange to End of Case (in)
5.6985 in
Starter Rotation
Counterclockwise
Mounting Flange to Pinion End at Rest (in)
2.6331 in
Nose Cone Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.