Zoro Homepage

New Starter(Plgr 3.6Kw ) Pro Starter, 337-1076

  • Mfr # 337-1076

  • Zoro # G4694467


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Length
12.7 in
Features
Solenoid Attached
Number of Teeth
10
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337-1076
Zoro #
G4694467
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12.7 in
Width (in)
7.2 in
Height (in)
5.8 in

Details

Voltage
12V DC
Features
Solenoid Attached
Number of Teeth
10
Number of Holes
3
Power Rating
2.5 HP
Item
Starter
Starter Rotation
Clockwise
Mounting Flange to Pinion End at Rest (in)
1.8864 in
Case Grounding
Grounded
Mounting Flange to End of Case (in)
10.2573 in
Nose Cone Type
Closed Nose
Nose Cone Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.