Zoro Homepage

Orifice-A/C Evpr Tube, 15-5151

  • Mfr # 15-5151

  • Zoro # G2107269


original price: $14.59
9% off
new price: $13.15
/ea

Key Features

Gas Type
R12 R134A
Material
Plastic
Height
0.6 in
Width
1 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-5151
Zoro #
G2107269
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.6 in
Width
1 in
Length
3.5 in

Details

Item
Air Conditioning Orifice Tube
Gas Type
R12 R134A
Material
Plastic
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.