This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
213-3867
Zoro #
G5502775
UPC #
707773683644
Country of Origin
Mexico
Dimensions
Length
15.94 in
Thread Dia.
0.7086614 in
Height
3 in
Width
3 in
Wiring Harness Length
12.6153 in
Details
Sensor Type
Heated
Number of Wires
4
Programmable
Yes
Mounting Style
POSN 3
Weight
0.22 lb
Connector Gender
Female
Fit Type
Specific
Connector Shape
Square
Item
Heated Oxygen Sensor
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.