Zoro Homepage

P20 Foldable Xenon-LED Torch Flash Light, Bare Tool

  • Mfr # ARL2039T

  • Zoro # G1949091


product price: $61.49
/ea

Key Features

Voltage
20V DC
Lumens
Xenon Bulb: 500 lm at 6 ft; LED: 500 lm at 2 ft
Features
Foldable; 6-Position Pivot For Short Or Long Distance Illumination; 3-Mode Switch: Led On, Bulb On, Power Off; Compact Size
Run Time on High Setting
Xenon Bulb: Up to 6 hrs; LED: Up to 60 hrs
Lighting Technology
Xenon-LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARL2039T
Zoro #
G1949091
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Torch Flash Light
Voltage
20V DC
Lumens
Xenon Bulb: 500 lm at 6 ft; LED: 500 lm at 2 ft
Features
Foldable; 6-Position Pivot For Short Or Long Distance Illumination; 3-Mode Switch: Led On, Bulb On, Power Off; Compact Size
Run Time on High Setting
Xenon Bulb: Up to 6 hrs; LED: Up to 60 hrs
Lighting Technology
Xenon-LED
Mounting Type
Hand Carry / Stand Alone
Beam Distance
300 ft
Battery Included / Bare Tool
Bare Tool
Tool Weight
0.79 lb
Series
P20

Description

ACDelco P20 series 20V Li-ion Foldable Xenon-LED Torch Flash Light, Bare Tool
ACDelco has been around well over 100 years and become synonymous with quality & reliability. ACDelco power tools are built for people who make a living with their tools, day in and day out, and require exceptional sturdiness and reliability.
P20 Series Tools are designed with Power-for-Pros in mind. The family includes a wide range of tools, all equips with advanced motor technologies to deliver monstrous power, all share a common powerful 20V Li-ion battery platform
FEATURES
* 6-Position pivot Xenon/LED torch flash light for short or long distance illuminatin
* 3-Mode switch: LED ON, Bulb On, Power Off
* Compact size. Hand carry or stand alone
* 300 ft radiating distance (Xenon bulb)
* P20 battery platform. Battery AB2027LA (sold separately)
SPECIFICATIONS
* Voltage: 20VDC
* Bulb Type: Xenon (500 Lux at 6 ft)
* Bulb Run Time: Up to 6 hrs (4.0 Ah battery)
* LED Type: 16 pcs (500 Lux at 2 ft)
* LED Run Time: up to 60 hrs (w/4.0Ah battery)
* Tool Weight: 0.79 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.