Zoro Homepage

P20 series 20V BRUSHLESS 1/4" Impact Driver w/ ETC

  • Mfr # ARI20101B

  • Zoro # G1949207


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Drive Size
1/4 in
Max. Torque
73 / 133 / 162 ft-lb
Includes
(2) Battery Pack, Charger
Battery Capacity
2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARI20101B
Zoro #
G1949207
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in

Details

Voltage
20V
Max. Torque
73 / 133 / 162 ft-lb
Includes
(2) Battery Pack, Charger
Battery Capacity
2.0 Ah
Impacts per Minute
0 to 3000
Free Speed
0 to 1200 rpm; 0 to 1900 rpm; 0 to 3000 rpm
Brushless Motor
Yes
Number of Speed Settings
3
Handle Type
Ergonomic Soft Grip
Tool Weight
3.8 lb
Series
P20
Battery Included
No
Cordless Tool Battery Type
Li-ion
Features
Electronic Torque Control; Variable Speed Trigger; Durable Metal Gearbox Housing; Battery Indicator
Drive Type
Hex
Built-In Light
LED

Description

ACDelco P20 series 20V BRUSHLESS 1/4" Impact Driver Kit, 2-Battery Pack (2.0 Ah), Quick Charger, Case
P20 Series Tools are designed with Power-for-Pros in mind. The family includes a wide range of tools, all equips with advanced motor technologies to deliver monstrous power, all share a common powerful 20V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* BRUSHLESS Motor deliver longer running time & life cycle
* Precise Electronic Torque & Speed Control (73 / 133 / 162 ft-lbs options)
* Variable Speed Trigger & Durable metal gearbox housing
* Built-in LED light & battery indicator, Ergonomic soft grip design
* P20 Battery platform. One Battery for all professional grade tools
SPECIFICATIONS
* Voltage: 20V
* Drive: 1/4" Hex Drive
* Max Torque: 73 / 133 / 162 ft-lbs
* No Load Speed: 0 to 1,200 / 0 to 1,900 / 0 to 3,000 RPM
* Impacts per minutes: 0-3,000 IPM
* Tool Weight: 3.8 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.