Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P20 series 20V Li-ion battery, 4.0 Ah

  • Mfr # AB2027LA-2

  • Zoro # G1949058


product price: $71.53
/ea

Key Features

Battery Capacity
4.0 Ah
Voltage
20V DC
Charger Included
No
Series
P20
For Use With
ACDelco P20 Series Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB2027LA-2
Zoro #
G1949058
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Battery
Battery Capacity
4.0 Ah
Voltage
20V DC
Charger Included
No
Series
P20
For Use With
ACDelco P20 Series Tools
Battery Chemistry
Li-ion

Description

ACDelco P20 series 20V Li-ion battery, 4.0 Ah, AB2027LA-2
P20 Series Tools are designed with Power-for-Pros in mind. The family includes a wide range of tools, all equips with advanced motor technologies to deliver monstrous power, all share a common powerful 20V Li-ion battery platform
FEATURES
* High quality Li-ion cells: 4.0 Ah @ 20V DC
* Fits All ACDelco P20 Series tools
*
SPECIFICATIONS
* Voltage: 20V
* Capacity: 4.0 Ah
* Type: Li-ion
* Charger: ADC20US28-30A (sold separately)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.