Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P20 series Li-ion 20V BRUSHLESS Rivet Tool w/ ETC (1 Battery)

  • Mfr # ARV20102B-M

  • Zoro # G1140506


product price: $461.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARV20102B-M
Zoro #
G1140506
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ACDelco P20 Series 20V BRUSHLESS Rivet Tool Kit with Auto-Reverse Function, 2,700 LBF Setting Force.
P20 Series Tools are designed with Power-for-Pros in mind. The family includes a wide range of tools, all equips with advanced motor technologies to deliver monstrous power, all share a common powerful 20V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Brushless Motor (BLDC) delivers longer run time & life-span, requires less maintenance
* Max. 2,700 LBF (12,000N) Setting Force. Spent Mandrel Evacuation Forward Through Noisepiece by Gravity
* Blind rivet sizes: 3/32", 1/8", 5/32" & 3/16" (2.4 / 3.2 / 4.0 / 4.8 mm)
* High Efficiency with up to 3,000 PRM & Auto Reverse Mode.
* Compact, Shockproof Tool Housing with Built-in LED Light & Battery Indicator
Kit Includes: (1) ARV20102 Tool, (1) 2.0 Ah Li-ion battery, (1) Charger
SPECIFICATIONS
* Voltage: 20V DC
* Blind rivet sizes: 3/32", 1/8", 5/32" & 3/16" (2.4 / 3.2 / 4.0 / 4.8 mm)
* Max. Setting Force: 2,700 lbf (12,000N)
* No Load Speed: 0-3,000 RPM (Auto Reverse Mode)
* Tool Weight: 3.9 lbs
* Others: Built-in LED light, Battery Indicator
* Battery: AB2027LA, Li-ion 2.0 Ah (charger: ADC20US28-30A)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.