
Pad Asm, Frt Disc Brk, 14D1084Mh
Mfr # 14D1084MH
Zoro # G9540068
product price: $39.55
/eaKey Features
Includes
Mounting Hardware; Pad Shims
Width
6.3 in
Length (mm)
241.3 mm
Grade Type
Regular
Friction Material Attachment
Bonded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14D1084MH
Zoro #
G9540068
UPC #
808709437727
Country of Origin
Unknown
Dimensions
Width
6.3 in
Length (mm)
241.3 mm
Height (in)
2.5 in
Details
Includes
Mounting Hardware; Pad Shims
Grade Type
Regular
Friction Material Attachment
Bonded
Friction Material Composition
Semi-metallic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.