Zoro Homepage

Pad Asm Frt Disc Brk, 14D924Chf1

  • Mfr # 14D924CHF1

  • Zoro # G9539891


product price: $42.79
/ea

Key Features

Width
6.1 in
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Length (mm)
233.68 mm
Friction Material Composition
Ceramic
Inner Pad Friction Material Thickness
0.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14D924CHF1
Zoro #
G9539891
UPC #
808709633594
Country of Origin
Unknown

Dimensions

Width
6.1 in
Length (mm)
233.68 mm
Inner Pad Friction Material Thickness
0.236 in
Height (in)
2.1 in
Outer Pad Friction Material Thickness
0.236 in

Details

Item
Ceramic Front Disc Brake Pad Set
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Friction Material Composition
Ceramic
Grade Type
Regular
Friction Material Attachment
Bonded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.