Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAD KIT-FRT DISC BRK

  • Mfr # 171-1203

  • Zoro # G702199023


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Backing Material
Steel
Width
5 in
Length (mm)
142.24 mm
Includes
Abutment Clips; Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Chamfered Edges; Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
171-1203
Zoro #
G702199023
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5 in
Length (mm)
142.24 mm
Height (in)
2.8 in

Details

Backing Material
Steel
Includes
Abutment Clips; Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Chamfered Edges; Slotted
Pad Wear Sensor Type
Mechanical
Grade Type
Regular
Friction Material Attachment
Bonded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.