Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad Kit-Frt Disc Brk, 171-1245

  • Mfr # 171-1245

  • Zoro # G2108599


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Grade
Regular
Length
8.5 in
Width
3.7 in
Backing Material
Steel
Includes
Abutment Clips, Mounting Hardware, Pad Shims, Pad Wear Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171-1245
Zoro #
G2108599
UPC #
-
Country of Origin
Unknown

Dimensions

Length
8.5 in
Width
3.7 in
Height (in)
2.8 in
Inner Pad Friction Material Thickness
0.485 in
Outer Pad Friction Material Thickness
0.485 in

Details

Item
Front Disc Brake Pad Set with Clips
Grade
Regular
Backing Material
Steel
Includes
Abutment Clips, Mounting Hardware, Pad Shims, Pad Wear Sensor
Features
Chamfered Edges, Original Equipment Replacement, Slotted
Pad Wear Sensor Type
Mechanical
Friction Material Attachment
Bonded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.