Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad Kitfrt Disc Brk, 14D1047Cf1

  • Mfr # 14D1047CF1

  • Zoro # G9537557


product price: $45.79
/ea

Key Features

Width
6.38 in
Length (mm)
241.3 mm
Height (in)
2.5 in
Friction Material Composition
Ceramic
Inner Pad Friction Material Thickness
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14D1047CF1
Zoro #
G9537557
UPC #
808709765530
Country of Origin
Unknown

Dimensions

Width
6.38 in
Length (mm)
241.3 mm
Height (in)
2.5 in
Inner Pad Friction Material Thickness
0.24 in
Outer Pad Friction Material Thickness
0.24 in

Details

Item
Ceramic Front Disc Brake Pad Set
Friction Material Composition
Ceramic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.