Zoro Homepage

Pad Kitfrt Disc Brk, 14D882Chf1

  • Mfr # 14D882CHF1

  • Zoro # G9537642


product price: $44.19
/ea

Key Features

Width
6.6 in
Features
Chamfered Edges, Slotted
Includes
Abutment Clips; Mounting Hardware; Pad Shims
Length (mm)
254 mm
Friction Material Composition
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14D882CHF1
Zoro #
G9537642
UPC #
808709852834
Country of Origin
Unknown

Dimensions

Width
6.6 in
Length (mm)
254 mm
Height (in)
2.5 in

Details

Item
Ceramic Front Disc Brake Pad Set with Clips
Features
Chamfered Edges, Slotted
Includes
Abutment Clips; Mounting Hardware; Pad Shims
Friction Material Composition
Ceramic
Backing Material
Steel
Grade Type
Regular
Friction Material Attachment
Bonded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.