Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad Set-Rr Disc Brk, 14D828Chf1

  • Mfr # 14D828CHF1

  • Zoro # G9541212


product price: $32.15
/ea

Key Features

Width
4.62 in
Length (mm)
174.752 mm
Friction Material Composition
Ceramic
Height (in)
2 in
Inner Pad Friction Material Thickness
0.224 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14D828CHF1
Zoro #
G9541212
UPC #
808709766100
Country of Origin
Unknown

Dimensions

Width
4.62 in
Length (mm)
174.752 mm
Height (in)
2 in
Inner Pad Friction Material Thickness
0.224 in
Outer Pad Friction Material Thickness
0.224 in

Details

Item
Ceramic Rear Disc Brake Pad Set
Friction Material Composition
Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.