
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15817887
Zoro #
G5592649
UPC #
808709014508
Country of Origin
Unknown
Dimensions
Width
1.7 in
Length
3.5 in
Height
1.3 in
Details
Item
Rear Parking Brake Adjuster Kit
Material
Steel
Includes
Bolt, Nut, and Socket
Description
AC Delco parking brake adjuster's built a reputation in the automotive industry for quality and craftmanship. We manufacture parking brake adjuster's for virtually every automobile on the road today. AC Delco parking brake adjuster's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.