Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Parking Brake Cable 2011-2012 Chevrolet Cruze 1.8L 1.4L 13352979

Parking Brake Cable 2011-2012 Chevrolet Cruze 1.8L 1.4L (Discontinued)

  • Mfr # 13352979
  • Zoro # G3310073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13352979
Zoro #
G3310073
UPC #
707773755105
Country of Origin
Mexico

Dimensions

Width (in)
6.2 in
Height (in)
3.6 in
Length (in)
6.2 in

Details

Material
Galvanized Steel
Fit Type
Specific
End 2 Type
Button Ferrule
Outer Sleeve Material
Plastic
End 1 Type
Button Ferrule
Item
Parking Brake Cable Assembly
Jacket Color
Natural
Number of Strands
19

Description

The ACDelco GM Original Equipment Parking Brake Cable is a GM-recommended replacement for your vehicle’s original components, and has plastic-coated steel to provide superior corrosion resistance and ensure smooth operation. These parking brake cables have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors. AC Delco parking brake cable's built a reputation in the automotive industry for quality and craftmanship.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.