This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
171-778
Zoro #
G6783050
UPC #
36666640489
Country of Origin
Mexico
Dimensions
Height
4 in
Width (in)
3 in
Friction Material Thickness
0.1799 in
Length
10.7 in
Description
ACDelco GM Original Equipment Parking Brake Shoes are curved friction material used in parking brakes. The friction-enhancing material is bonded and/or riveted to a steel backing. These original equipment parking brake shoes have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors. ? WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.