This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
171-0992
Zoro #
G5592594
UPC #
21625825342
Country of Origin
Mexico
Dimensions
Width
1.16378 in
Height (in)
2.25 in
Length (in)
12.75 in
Friction Material Thickness
0.166 in
Details
Item
Rear Parking Brake Shoe
Includes
Mounting Hardware
Friction Material Attachment
Bonded
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.