
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12655399
Zoro #
G6703923
UPC #
808709012924
Country of Origin
Mexico
Dimensions
Outlet End Outside Diameter (in)
0.625 in
Width (in)
2.8 in
Length (in)
4.3 in
Height (in)
1.8 in
Details
Includes
Cap
Number of Hose Connectors
1
Item
Positive Crankcase Ventilation (PCV) Valve
Nipple Direction
Straight Up
Mounting Type
Bolt-On
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.