Zoro Homepage

Pcv Valve Tubing, 12594578

  • Mfr # 12594578

  • Zoro # G1974293


product price: $9.29
/ea

Key Features

Color
Black
Material
Nylon
Inside Diameter
0.42 in
Width (in)
3.5 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12594578
Zoro #
G1974293
UPC #
808709948735
Country of Origin
Unknown

Dimensions

Inside Diameter
0.42 in
Width (in)
3.5 in
Height (in)
1 in
Length (in)
7.1 in
Thickness (in)
0.039 in

Details

Color
Black
Material
Nylon
Item
Positive Crankcase Ventilation (PCV) Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.