This item is Discontinued.

Acdelco Pedal Asm-Accel, 84018392 84018392

This item is Discontinued.

Acdelco

Pedal Asm-Accel, 84018392 (Discontinued)

Mfr # 84018392
Zoro # G2165411
UPC # 808709615330
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84018392
Zoro #
G2165411
UPC #
808709615330
Country of Origin
Unknown

Details

Material
Plastic
Color
Black
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Blade
Number Of Connectors
1
Number Of Terminals
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.