Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN KIT-RR BRK CLPR GDE

  • Mfr # 20826650

  • Zoro # G102372132


product price: $44.09
/ea

Key Features

Includes
Caliper Grease
Features
Pin Beveled Ends
Pin 2 Length (in)
3.04 in
Pin Outside Diameter (in)
0.39 in
Width (in)
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20826650
Zoro #
G102372132
UPC #
-
Country of Origin
Unknown

Dimensions

Pin 2 Length (in)
3.04 in
Pin Outside Diameter (in)
0.39 in
Width (in)
1.7 in
Height (in)
0.7 in
Pin Inside Diameter (in)
0.33 in
Pin 1 Length (in)
3.04 in
Length (in)
4 in

Details

Item
Rear Disc Brake Caliper Guide Pin Kit
Includes
Caliper Grease
Features
Pin Beveled Ends
Bushing Color
Black
Bushing Material
Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.