Zoro Homepage

Pipe Asm-Trans Fluid Clr

  • Mfr # 20916868

  • Zoro # G100629573


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Silver
Features
Original Equipment Replacement
Material
Rubber/Steel
Weight
1.65 lb
Length
100.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20916868
Zoro #
G100629573
UPC #
808709083085
Country of Origin
Unknown

Dimensions

Length
100.71 in
Width
24.2 in
Height
9.7 in
Outside Dia.
0.63 in
Inside Dia.
0.37 in

Details

Color
Black/Silver
Item
Automatic Transmission Fluid Cooler Inlet and Outlet Line
Features
Original Equipment Replacement
Material
Rubber/Steel
Weight
1.65 lb
Maximum Working Pressure (PSI)
250

Description

Pipe Asm-Trans Fluid Clr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.