Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Asm-Trans Fluid Clr Upr, 25849123

  • Mfr # 25849123

  • Zoro # G300630256


product price: $68.39
/ea

Key Features

Width
23.5 in
Color
Black/Silver
Height
6.1 in
Features
Original Equipment Replacement
Length
67.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25849123
Zoro #
G300630256
UPC #
808709041955
Country of Origin
Unknown

Dimensions

Width
23.5 in
Height
6.1 in
Length
67.86 in
Inside Dia.
0.37 in
Outside Dia.
0.63 in

Details

Color
Black/Silver
Features
Original Equipment Replacement
Weight
0.71 lb
Material
Rubber/Steel
Maximum Working Pressure (PSI)
250
Item
Automatic Transmission Fluid Cooler Upper Line

Description

Pipe Asm-Trans Fluid Clr Upr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.