Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco PIPEFUEL FEED RR 15189099

PIPEFUEL FEED RR (Discontinued)

  • Mfr # 15189099
  • Zoro # G002467693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15189099
Zoro #
G002467693
UPC #
809000000000
Country of Origin
Unknown

Dimensions

Inside Diameter (in)
5/16 Inch
Overall Length (in)
50-1/16 Inch

Details

Includes
Fittings Included
Material
Plastic
End 2 Fitting Type
Quick-Connect
Molded
Yes
Number Of Ports
2
Fuel Type
Gasoline
End 1 Fitting Type
Quick-Connect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.