
Plate-4/5/6 Clu (Waved), 24224647
Mfr # 24224647
Zoro # G2153548
product price: $10.99
/eaKey Features
Overall Height (In.)
0.1 in
Outside Diameter
5.406 in
Inside Diameter
4.252 in
Weight
0.12 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24224647
Zoro #
G2153548
UPC #
707773769751
Country of Origin
Unknown
Dimensions
Overall Height (In.)
0.1 in
Outside Diameter
5.406 in
Inside Diameter
4.252 in
Length (in)
5.2 in
Width (in)
5.2 in
Plate Thickness (in)
0.063 in
Details
Item
Automatic Transmission Waved 4-5-6 Clutch Plate
Weight
0.12 lb
Material
Steel
Grade Type
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.