This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
176-1282
Zoro #
G6507232
UPC #
707773275368
Country of Origin
Mexico
Dimensions
Width
12.3 in
Length
49-3/4 in
Inside Diameter
0.3 in
Height
3.6 in
Outside Dia.
0.38 in
Details
Item
Power Brake Booster Inlet Hose Assembly
Material
Rubber and Steel
Surface Finish
Oil Resistant Outer Coated
End 2 Type
Threaded Nut
End 1 Type
Threaded Nut
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.