
Power Steering Pressure Line Hose Assembly 1976 Cadillac Eldorado (Discontinued)
- Mfr # 15-80660
- Zoro # G5881764
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-80660
Zoro #
G5881764
UPC #
707773387337
Country of Origin
Mexico
Dimensions
Length (in)
8.5 in
Height (in)
4.5 in
Width (in)
8.1 in
Details
Includes
Mounting Hardware
Number of Terminals
2
Housing Material
Steel
Terminal Type
Blade
Configuration
Multi Piece
Terminal Gender
Male
Item
Engine Cooling Fan Motor
Housing Color
Black
Description
ACDelco engine cooling fan motor kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine cooling fan motor kit's for virtually every automobile on the road today. ACDelco engine cooling fan motor kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.