
Power Steering Pressure Line Hose Assembly 1980 Chevrolet Corvette (Discontinued)
- Mfr # 15-6961
- Zoro # G5394372
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-6961
Zoro #
G5394372
UPC #
36666967548
Country of Origin
Mexico
Dimensions
Height
9.19 in
Width
22.88 in
Length
39.06 in
Core Length (in)
15.874 in
Core Width (in)
30.327 in
Outlet Fitting Thread Diameter (in)
0.7874 in
Core Thickness (in)
1.0394 in
Details
Outlet Type
Male O Ring
Refrigerant
R134A
Inlet Type
Block Connection
Material
Aluminum
Inlet Fitting Gender
Female
Outlet Fitting Gender
Male
Item
AC Condenser
Condenser Core Type
Tube Fin
Fit Type
Specific
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.