
Power Steering Pressure Line Hose Assembly 1984-1986 Toyota Pickup 2. (Discontinued)
- Mfr # 15-80878
- Zoro # G5638864
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-80878
Zoro #
G5638864
UPC #
707773161630
Country of Origin
Mexico
Dimensions
Width
4.03 in
Length
4.06 in
Height
4.03 in
Details
Weight
0.09 lb
Terminal Type
Blade
Number of Connectors
1
Connector Shape
Rectangle
Terminal Gender
Male
Connector Gender
Female
Number of Terminals
4
Number of Bolt Holes
2
Item
Auxiliary Heating and Air Conditioning Blower Motor Resistor
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.