This item is Discontinued.

Acdelco Power Steering Pressure Line Hose Assembly 1984-1988 Ford Tempo 2.3L 13598772

Power Steering Pressure Line Hose Assembly 1984-1988 Ford Tempo 2.3L (Discontinued)

  • Mfr # 13598772
  • Zoro # G5333454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13598772
Zoro #
G5333454
UPC #
808709377078
Country of Origin
Mexico

Dimensions

Length
3.6 in
Height (in)
1 in
Valve Length (in)
1.52 in
Width (in)
1.9 in

Details

Item
Tire Pressure Monitoring System (TPMS) Sensor Kit
Material
Rubber
Features
Real Time Pressure Signal Transmission, Programming Required
Fit Type
Specific
Valve Color
Black
Maximum Pressure Reading (psi)
102
Power Source
Battery
Monitor Type
Direct
Mounting Method
Snap-in Stem
Activation Type
Scan Tool

Description

ACDelco provides Ignition System and Switch products for all models of GM vehicles on the road today. With ACDelco Ignition System and Switch products you can have added peace of mind that your vehicle is receiving high-quality parts engineered for long lasting performance, durability and dependability. ACDelco Ignition's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.