This item is Discontinued.

Acdelco Power Steering Pressure Line Hose Assembly 1985-1987 Ford Ranger 2.3L 15-63667

Power Steering Pressure Line Hose Assembly 1985-1987 Ford Ranger 2.3L (Discontinued)

  • Mfr # 15-63667
  • Zoro # G5477925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-63667
Zoro #
G5477925
UPC #
707773686140
Country of Origin
Mexico

Dimensions

Height
1.4 in
Width
18.9 in
Length
40.9 in
Core Thickness (in)
0.7087 in
Core Length (in)
17.236 in
Core Width (in)
34.016 in
Outlet Fitting Thread Diameter (in)
0.3149 in
Inlet Fitting Thread Diameter (in)
0.3149 in

Details

Inlet Type
Block Connection
Material
Aluminum
Refrigerant
R134A
Outlet Type
Block Connection
Fit Type
Specific
Item
AC Condenser
Condenser Core Type
Parallel Flow
Inlet Fitting Gender
Female
Outlet Fitting Gender
Female

Description

ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.