
Power Steering Pressure Line Hose Assembly 1986-1989 Acura Integra 1. (Discontinued)
- Mfr # 15-80847
- Zoro # G5664590
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-80847
Zoro #
G5664590
UPC #
707773192689
Country of Origin
Mexico
Dimensions
Height
2.06 in
Width
4.06 in
Length
4.09 in
Details
Weight
0.15 lb
Terminal Type
Blade
Connector Gender
Female
Connector Shape
Square with Release Notch
Number of Connectors
1
Terminal Gender
Male
Item
Heating and Air Conditioning Blower Motor Resistor
Number of Bolt Holes
2
Number of Terminals
4
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.