
Power Steering Pressure Line Hose Assembly 1986-1989 Toyota Celica 2. (Discontinued)
- Mfr # 15-73596
- Zoro # G7257039
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15-73596
Zoro #
G7257039
UPC #
707773187869
Country of Origin
Mexico
Dimensions
Width (in)
4.75 in
Height (in)
4.45 in
Length (in)
4.85 in
Details
Item
Heating and Air Conditioning Panel Mode Door Actuator
Terminal Type
Pin
Color
Black
Volume
50.46 cu in
Terminal Gender
Male
Body Material
Plastic
Number of Terminals
5
Connector Gender
Female
Number of Mount Holes
3
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.