
Power Steering Pressure Line Hose Assembly 1986-1989 Toyota Celica 2. (Discontinued)
- Mfr # 15-80551
- Zoro # G5652575
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15-80551
Zoro #
G5652575
UPC #
21625942308
Country of Origin
Mexico
Dimensions
Length (in)
7.12 in
Height (in)
5.5 in
Width (in)
6.12 in
Details
Housing Color
Silver
Configuration
Two Piece
Item
Engine Cooling Fan Motor
Number of Terminals
2
Terminal Gender
Male
Voltage
12V DC
Housing Material
Steel
Terminal Type
Blade
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.